Terminal Block, End Barrier, Yellow, for 1492-L3, LG3, LKD3, L3P

Item #: 21973

Cat #: 1492-EBL3-Y

UPC: 662073056836

to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Yellow, 0.08 x 1.15 x 2.34 Inch, for 1492-L3, LG3, LKD3, L3P, 50 in a Package *** Rockwell Automation Preferred Product ***

Overview

Terminal Block, End Barrier, Yellow, 0.08 x 1.15 x 2.34 Inch, for 1492-L3, LG3, LKD3, L3P, 50 in a Package *** Rockwell Automation Preferred Product ***

Our family of Finger-safe Terminal Blocks falls between open-style NEMA/EEMAC terminal blocks and full-function IEC style terminal blocks. Our finger-safe terminal blocks are compact and have recessed terminals. They are UL component recognized and CSA certified plus CE marked for use in the European Union. You can select from 11 colors for easy circuit identification. In addition to our standard multi-rail terminal blocks, we offer a wide range of fusible terminal blocks and isolation switches.

Also known as: 662073056836, 1492-EBL3-Y

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Color: Yellow
Special Program: Rockwell Automation Preferred Product
Type: Terminal Block, End Barrier
Family / Style: 1492
Special Program: Rockwell Automation Preferred Product
Mounting: Snap On
Color: Yellow