MINIATURE CIRCUIT

Item #: 219774

Cat #: QO3701021

UPC: 785901030577

to view pricing and more.

Overview

SQD QO3701021 MINIATURE CIRCUIT
Also known as: 785901030577, QO3701021

Specifications

Poles: 3
Amps: 70
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: QO
Standards: California Proposition 65
Amps: 70
Volts AC: 120/240
Interrupt Rating AC: 10 kA