Voltage Indicator, Flashing LED's, Bezel, 40-750VAC, 30-1000VDC

Item #: 219782

Cat #: R-3W-KB

UPC: 842864100706

Sign In or Register to view pricing and more.
Documents & Guides
Voltage Indicator, Through Door, Flush Mount, with Bezel, 30 mm Size, Flashing LED's, 40 - 750 Volt AC, 30 - 1000 Volt DC, 35 - 600 Volt AC, 1-Phase, 6 Inch Leads, NEMA 4X/12/13

Overview

Voltage Indicator, Through Door, Flush Mount, with Bezel, 30 mm Size, Flashing LED's, 40 - 750 Volt AC, 30 - 1000 Volt DC, 35 - 600 Volt AC, 1-Phase, 6 Inch Leads, NEMA 4X/12/13
Also known as: 842864100706, R-3W-KB

Specifications

Phase: 3
Mounting: Flush
Size: 30 mm
Volts DC Range: 30, 1000
Color: Black
Type: Voltage Indicator
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Phase: 3
Size: 30 mm
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Mounting: Flush
Volts DC Range: 30, 1000
Type: Voltage Indicator

Customer Reviews

No reviews for this product
(0)