Integrated Display Computer, 15" TFT, Touchscreen, Solid State Drive

Item #: 219797

Cat #: 6181F-15TPXPDC

UPC: 612598605071

to view pricing and more.
Documents & Guides
Integrated Display Computer, 15 Inch TFT Display, Touchscreen, Solid State Drive, Performance Package, Windows XP Professional SP3, DC Power

Overview

Integrated Display Computer, 15 Inch TFT Display, Touchscreen, Solid State Drive, Performance Package, Windows XP Professional SP3, DC Power
Also known as: 612598605071, 6181F-15TPXPDC

Specifications

Mounting: Panel
Size: 15 in
Volts AC: 24
Type: Integrated Display Computer
Mounting: Panel
Volts AC: 24
Size: 15 in
Type: Integrated Display Computer