Hammer-Drill Bit, 5/32", Limited Quantities Available

Item #: 219820

Cat #: 48-20-8801

UPC: 045242098446

to view pricing and more.
Documents & Guides
Hammer-Drill Bit, 3-Flat Secure-Grip, Length: 6 inch, Diameter: 5/32 inch

Overview

Hammer-Drill Bit, 3-Flat Secure-Grip, Length: 6 inch, Diameter: 5/32 inch

Milwaukee® 3-Flat Secure-Grip™ hammer-drill bits drill faster and last longer than others on the market. The 3-flat secure-grip shank fits in all 1/2 in. three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and Carbide tip design. Milwaukee offers a complete range of 3-flat secure-grip hammer-drill bits in diameters from 1/8 in. to 1 in. with lengths up to 18 in.

Also known as: 045242098446, 48-20-8801

Features & Benefits

  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.
  • Faster drilling: reinforced flute geometry increases bit stability
  • Longer life: Carbide tips extend performance in masonry applications

Specifications

Diameter: 5/32 in
Length: 6 in
Diameter: 5/32 in
Length: 6 in