Wiring Duct Divider, 3", Gray

Item #: 2198221

Cat #: 181-00303

UPC: 089306333104

to view pricing and more.
Documents & Guides
Wiring Duct Divider, 3" High, PVC, Gray, 120 ft/carton

Overview

Wiring Duct Divider, 3" High, PVC, Gray, 120 ft/carton

Solid-Wall Dividers can be securely mounted into all types of HellermannTyton wiring duct to separate high and low voltage, thus reducing interference. The dividers simply snap or slide into the specially designed mount, instantly creating multiple channels within a single duct size.

Also known as: 089306333104, 181-00303

Specifications

Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Color: Gray
Height: 3 in
Material: PVC
Length: 6 ft