Incandescent Rotating Beacon, Green

Item #: 219833

Cat #: 225-120G

UPC: 782979390275

to view pricing and more.
Rotating Beacon, Incandescent, Color: Green, Voltage: 120V AC, 225 Series, 90 RPM, NEMA 4X, Height: 7-1/4" Diameter: 5-1/2".

Overview

Rotating Beacon, Incandescent, Color: Green, Voltage: 120V AC, 225 Series, 90 RPM, NEMA 4X, Height: 7-1/4" Diameter: 5-1/2".
Also known as: 782979390275, 225-120G

Specifications

Color: Green
Height: 7 1/4 in
Volts AC: 120
Diameter: 5 1/2 in
Material: Zinc
Light Technology: Incandescent
Color: Green
Volts AC: 120
Material: Zinc
Height: 7 1/4 in
Diameter: 5 1/2 in
Light Technology: Incandescent