This product has been discontinued.
This product may not be available in all locations.
2
more

Panelboard Enclosure, NEMA 1, 74"H x 26"W x 6.5"D
Item #: 219835
Cat #: HC2674B
UPC: 785901753155
to view pricing and more.
Documents & Guides
Panelboard Enclosure, NEMA 1, 74 Inch Height x 26 Inch Width x 6.5 Inch Depth, HCN Series
Overview
Panelboard Enclosure, NEMA 1, 74 Inch Height x 26 Inch Width x 6.5 Inch Depth, HCN Series
Also known as: 785901753155, HC2674B
Specifications
| Height: | 74 in |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Depth: | 6 1/2 in |
| Width: | 26 in |
| Height: | 74 in |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 26 in |
| Mounting: | Surface |
| Depth: | 6 1/2 in |