LED Corn Cob

Item #: 2198671
Cat #: 80CC/LED/850/LS-EX39-G2-BB-3/1
UPC: 046677564063
Sign In or Register to view pricing and more.
Documents & Guides
LED Ballast ByPass (Type B) Lamp, 80W (175-250W Equiv.), Voltage: 120-277V, Base: EX39 Mogul Exclusionary Screw, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 hrs. CC# 564062, 12NC 929002996204, Order product name: 80CC/LED/850/LS EX39 G2 BB 3/1.

Overview

LED Ballast ByPass (Type B) Lamp, 80W (175-250W Equiv.), Voltage: 120-277V, Base: EX39 Mogul Exclusionary Screw, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 hrs. CC# 564062, 12NC 929002996204, Order product name: 80CC/LED/850/LS EX39 G2 BB 3/1.
Also known as: 046677564063, 80CC/LED/850/LS-EX39-G2-BB-3/1

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 80
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Volts AC: 120-277
Wattage: 80
Type: LED Retrofit
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)