5G WNKL.BRN.-PRL SW.

Item #: 219876

Cat #: 78075

UPC: 095327780759

to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 10 X 5IN, Number of Gangs: 5, Cutout: (5) Toggle Switch, Material: Steel, Color: Wrinkle Brown

Overview

Wallplate, Standard: UL 883, Size: 10 X 5IN, Number of Gangs: 5, Cutout: (5) Toggle Switch, Material: Steel, Color: Wrinkle Brown
Also known as: 095327780759, 78075

Specifications

Type: Wallplate
Material: Steel
Gangs: 5
Type: Wallplate
Gangs: 5
Material: Steel