1/2" Single Flute Ship Auger, 18" Length

Item #: 2198818

Cat #: 36-621

UPC: 783250433728

to view pricing and more.
Documents & Guides
Single Flute Auger Bit, 18 Inch Length, 1/2 Inch Diameter

Overview

Single Flute Auger Bit, 18 Inch Length, 1/2 Inch Diameter

The IDEAL line of Auger Bits provides an efficient wood cutting solution for electricians. With advanced features including the arced cutting edge and the coated fluting, these auger drill bits cut through up to nine stacked 2x4’s

Also known as: 783250433728, 36-621

Features & Benefits

  • All packaging in round tubes with wrap around label
  • Cut up to nine stacked 2x4’s consistently
  • Cut smoothly and did not pull the user through the board

Specifications

Diameter: 1/2 in
Size: 1/2 in
Length: 18 in
Diameter: 1/2 in
Length: 18 in
Size: 1/2 in