Compression Lug, 1-Hole, Copper, Short, 2 AWG, 3/8" Stud, Brown

Item #: 21990

Cat #: LCAS2-38-Q

UPC: 074983225316

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, Short Barrel, 2 AWG, 3/8" Stud Size, Brown

Overview

Compression Lug, 1-Hole, Copper, Short Barrel, 2 AWG, 3/8" Stud Size, Brown
Also known as: 074983225316, LCAS2-38-Q

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2