This product has been discontinued.
Electronic Dimming Ballast, Compact Fluorescent, 1-Lamp, 32W, 120V
Item #:
219975
Cat #:
HL3-T432-120-1-S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Compact Fluorescent, 1-Lamp, 32W, 120VElectronic Dimming Ballast, Compact Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 32, 120 Volt, Lamp Type: T4 Triple-Tube 4-Pin, Ballast Factor: Normal
Overview
Electronic Dimming Ballast, Compact Fluorescent, 1-Lamp, 32W, 120VElectronic Dimming Ballast, Compact Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 32, 120 Volt, Lamp Type: T4 Triple-Tube 4-Pin, Ballast Factor: Normal
Also known as: HL3-T432-120-1-S
Specifications
Wattage: | 32 |
Type: | Programmed Start, Electronic |
Volts AC: | 120 |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Wattage: | 32 |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Type: | Programmed Start, Electronic |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)