Pull Box, NEMA 1, Screw Cover, 18" x 18" x 6", Painted, No KOs

Item #: 219978
Cat #: SC181806NK
UPC: 786725315017
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 18 Inch x 6 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 18 Inch x 6 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725315017, SC181806NK

Specifications

Mounting: Surface
Product Depth: 6 in
IP/NEMA Rating: 1
Color: Gray
Product Height: 18 in
Material: Steel
Product Width: 18 in
Size: 18 x 18 x 6 in
Standards: California Proposition 65
Mounting: Surface
IP/NEMA Rating: 1
Product Height: 18 in
Product Width: 18 in
Standards: California Proposition 65
Product Depth: 6 in
Color: Gray
Material: Steel
Size: 18 x 18 x 6 in

Customer Reviews

No reviews for this product
(0)