7-Piece Cushion Grip Screwdriver Set

Item #: 219980

Cat #: 35-1298

UPC: 783250699476

to view pricing and more.
Documents & Guides
7-piece Screwdriver Set, Includes: 35-193,1/4 In. X 4in. Hd Cabinet, 35-150,phillips #1 X 3 In, 35-194,phillips #2 X 4 In, 35-154, 3/16 In. X 6 In. Slotted Cabinet, 35-183,3/16 In. X 3 In. Slotted Cabinet, 35-156,5/16 In. X 6 In

Overview

7-piece Screwdriver Set, Includes: 35-193,1/4 In. X 4in. Hd Cabinet, 35-150,phillips #1 X 3 In, 35-194,phillips #2 X 4 In, 35-154, 3/16 In. X 6 In. Slotted Cabinet, 35-183,3/16 In. X 3 In. Slotted Cabinet, 35-156,5/16 In. X 6 In
Also known as: 783250699476, 35-1298

Specifications

Type: Set, Screwdriver Set, Screwdriver
Diameter: 1 1/4 in, 3/16 in, 5/16 in
Size: # 1, # 2
Standards: California Proposition 65
Type: Set, Screwdriver Set, Screwdriver
Size: # 1, # 2
Diameter: 1 1/4 in, 3/16 in, 5/16 in
Standards: California Proposition 65