Relay, Ice Cube, 5A, 14-Blade, Solder, 4PDT, 120VAC, No Options

Item #: 220018

Cat #: KHAU-17A11-120

UPC: 785191211007

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 5 Amp, 14-Blade, Solder Terminals, 4-Pole Double Throw, 120 Volt AC Coil, No Options

Overview

Relay, Ice Cube, 5 Amp, 14-Blade, Solder Terminals, 4-Pole Double Throw, 120 Volt AC Coil, No Options
Also known as: 785191211007, KHAU-17A11-120

Specifications

Volts AC Control: 120
Base: 14-Blade
Amps: 5
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC Control: 120
Amps: 5
Mounting: Socket
Base: 14-Blade
Type: Relay, IceCube
Poles: 4