Flood Light, LED, 10W, Bronze

Item #: 220035

Cat #: HBLED10A

UPC: 019813018591

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 10W, BronzeFlood Light, LED, 10 Watt, 120-240 Volt, Bronze, Knuckle Mount

Overview

Flood Light, LED, 10W, BronzeFlood Light, LED, 10 Watt, 120-240 Volt, Bronze, Knuckle Mount
Also known as: 019813018591, HBLED10A

Specifications

Wattage: 10
Volts AC: 120, 240, 208
Type: Flood Light
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Wattage: 10
Type: Flood Light
Color: Bronze
Volts AC: 120, 240, 208
Mounting: Knuckle
Light Technology: LED