Cable Entry System, 4.410 x 1.420", 29 Cable Openings, IP65, Polyamide

Item #: 2200837

Cat #: CESU2-E29

UPC: 613056856103

to view pricing and more.
Cable Entry System, 4.410 x 1.420 x 0.590 Inch, 29 Cable Openings, IP65, Polyamide 6.6/TPU/EDPM, Designed For Use With Unterminated Cables

Overview

Cable Entry System, 4.410 x 1.420 x 0.590 Inch, 29 Cable Openings, IP65, Polyamide 6.6/TPU/EDPM, Designed For Use With Unterminated Cables

The Cable Entry Systems offer a safe, organized method to transition cable and hoses through enclosures and electrical equipment. The Engineered cable entry system offers a high degree of strain relief while maintaining IP/NEMA ingress sealing rating.

Also known as: 613056856103, CESU2-E29

Specifications

Material: Polyamide 6.6, EPDM Rubber, Thermoplastic Polyurethane (TPU)
IP/NEMA Rating: IP65
Height: 4.410 in
Depth: 0.590 in
Width: 1.420 in
Material: Polyamide 6.6, EPDM Rubber, Thermoplastic Polyurethane (TPU)
Height: 4.410 in
Width: 1.420 in
IP/NEMA Rating: IP65
Depth: 0.590 in