Relay, Ice Cube, Miniature, 11 Blade, 10A, 3P, 24VDC Coil, w/ Option

Item #: 220118

Cat #: 55.32.9.024.0040

UPC: 012823079965

to view pricing and more.
Documents & Guides
Relay, Ice Cube, Miniature, 11 Blade, 10 Amp, 3-Pole, 24 Volt DC Coil, Lockable Test Button, Mechanical Indicator

Overview

Relay, Ice Cube, Miniature, 11 Blade, 10 Amp, 3-Pole, 24 Volt DC Coil, Lockable Test Button, Mechanical Indicator
Also known as: 012823079965, 55.32.9.024.0040

Specifications

Volts DC Control: 24
Poles: 3
Amps: 10
Family / Style: 55
Mounting: Socket
Base: 11-Blade
Volts DC Control: 24
Amps: 10
Mounting: Socket
Poles: 3
Family / Style: 55
Base: 11-Blade