250V Fast Acting Glass 5mm x 20mm 250 Volts 3 Amps GGM series

Item #: 22012

Cat #: GGM3

UPC: 782001762186

Sign In or Register to view pricing and more.
Documents & Guides
250V Fast Acting Glass 5mm x 20mm 250 Volts 3 Amps GGM series

Overview

250V Fast Acting Glass 5mm x 20mm 250 Volts 3 Amps GGM series
Also known as: 782001762186, GGM3

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Glass, Electronic
Amps: 3
Volts AC: 250
Interrupt Rating DC: 200
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Amps: 3
Interrupt Rating DC: 200
Diameter: 5 mm
Type: Glass, Electronic
Volts AC: 250
Mounting: Cartridge