SWITCH,SELECTOR 600V

Item #: 220126

Cat #: 800T-H3223A

UPC: 662468536110

to view pricing and more.
Documents & Guides
AB 800T-H3223A SWITCH,SELECTOR 600V

Overview

AB 800T-H3223A SWITCH,SELECTOR 600V
Also known as: 662468536110, 800T-H3223A

Specifications

Volts DC: 600
Type: Keyed, Selector Switch
Family / Style: 800T
Volts AC: 600
Volts DC: 600
Family / Style: 800T
Type: Keyed, Selector Switch
Volts AC: 600