Lift Handle Lock Covers, LLH, 290x35x59mm, Zamak, Padlocking, 503N

Item #: 2201487

Cat #: LLH503N

UPC: 783510537968

Sign In or Register to view pricing and more.
This lift handle limits access to unauthorized personnel through the different locking options. This Lift Handle Lock Covers, LLH, LLH503N item measures 290x35x59mm with a material of Zamak, Padlocking, 503N.

Overview

This lift handle limits access to unauthorized personnel through the different locking options. This Lift Handle Lock Covers, LLH, LLH503N item measures 290x35x59mm with a material of Zamak, Padlocking, 503N.

This lift handle will allow enable the enclosure to be easily opened and limits access to unauthorized personnel through the different locking options.

Also known as: 783510537968, LLH503N

Specifications

Weight: 2 lb
Depth: 2.310 in
Width: 1.380 in
Height: 11.420 in
Finish: Textured
Color: Jet Black
Weight: 2 lb
Width: 1.380 in
Finish: Textured
Depth: 2.310 in
Height: 11.420 in
Color: Jet Black