RECEPTACLE, MINI

Item #: 220164

Cat #: 888N-F3AF1-6F

UPC: 781180391033

to view pricing and more.
Documents & Guides
AB 888N-F3AF1-6F RECEPTACLE, MINI

Overview

AB 888N-F3AF1-6F RECEPTACLE, MINI
Also known as: 781180391033, 888N-F3AF1-6F

Specifications

Diameter: 0.8125 in
Volts DC: 600
Length: 5 in
Volts AC: 600
Mounting: Cartridge
Type: Power Fuse
Amps: 5.600
Interrupt Rating DC: 20 kA
Diameter: 0.8125 in
Length: 5 in
Mounting: Cartridge
Amps: 5.600
Volts DC: 600
Volts AC: 600
Type: Power Fuse
Interrupt Rating DC: 20 kA