ABB S203MUC-K0.75 MCB S200MUC 3P K

Item #: 2201712

Cat #: S203MUC-K0.75

UPC: 013614435335

Sign In or Register to view pricing and more.
Documents & Guides
ABB S203MUCK0.75 MCB S200MUC

Overview

ABB S203MUCK0.75 MCB S200MUC
Also known as: 013614435335, S203MUC-K0.75

Specifications

Poles: 3
Amps: 0.750
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 0.750
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA