This product has been discontinued.

NH FUSE 80A 400V GG SIZE 01
Item #: 220268
Cat #: 80NHG01BI-400
UPC: 051712233453
to view pricing and more.
Documents & Guides
Eaton Bussmann series low voltage NH Fuse, 400V, 80A, 120 kAIC, Combination fuse status indicator, fuse, Class C gL/gG - 80NHG01BI-400
Overview
Eaton Bussmann series low voltage NH Fuse, 400V, 80A, 120 kAIC, Combination fuse status indicator, fuse, Class C gL/gG - 80NHG01BI-400
Eaton's Bussmann series low voltage NH fuses range from 2 amps to 1250 amps and provide world class leading performance and reliability. The range is fully compliant with IEC 60269-1, 60269-2, VDE 0636-2 third party approval and DIN 43620. Incorporating a dual indicator design (front and top) NH fuses are able to give both local visual indication and remote (via microswitch) fuse status. Eaton's Bussmann series NH fuses are available in the following operating classes gg, gff and am.
Also known as: 051712233453, 80NHG01BI-400
Specifications
| Color: | Clear |
| Shape: | G3-1/2 (Globe) |
| Type: | Miniature, Indicator |
| Wattage: | 0.950 |
| Volts AC: | 6.300 |
| Color: | Clear |
| Type: | Miniature, Indicator |
| Volts AC: | 6.300 |
| Shape: | G3-1/2 (Globe) |
| Wattage: | 0.950 |