Flexible Heat Shrink, Adhesive Lined, 1/4", Black, (5) 6" Pieces

Item #: 220284

Cat #: HSTTVA25-Y

UPC: 074983617470

Sign In or Register to view pricing and more.
Flexible Heat Shrink, Adhesive Lined, 1/4", Black, (5) 6" Pieces

Overview

Flexible Heat Shrink, Adhesive Lined, 1/4", Black, (5) 6" Pieces
Also known as: 074983617470, HSTTVA25-Y

Specifications

Length: 6 in
Color: Black
Diameter: 1/4 in
Volts AC: 600
Length: 6 in
Diameter: 1/4 in
Color: Black
Volts AC: 600