Flexible Heat Shrink, Adhesive Lined, 3/8", Black, (4) 6" Pieces

Item #: 220285

Cat #: HSTTVA38-Y

UPC: 074983617487

Sign In or Register to view pricing and more.
Flexible Heat Shrink, Adhesive Lined, 3/8", Black, (4) 6" Pieces

Overview

Flexible Heat Shrink, Adhesive Lined, 3/8", Black, (4) 6" Pieces
Also known as: 074983617487, HSTTVA38-Y

Specifications

Length: 6 in
Color: Black
Diameter: 3/8 in
Volts AC: 600
Length: 6 in
Diameter: 3/8 in
Color: Black
Volts AC: 600