Flexible Heat Shrink, Adhesive Lined, 1/2", Black, (4) 6" Pieces

Item #: 220287

Cat #: HSTTVA50-Y

UPC: 074983617494

Sign In or Register to view pricing and more.
Flexible Heat Shrink, Adhesive Lined, 1/2", Black, (4) 6" Pieces

Overview

Flexible Heat Shrink, Adhesive Lined, 1/2", Black, (4) 6" Pieces
Also known as: 074983617494, HSTTVA50-Y

Specifications

Diameter: 1/2 in
Length: 6 in
Color: Black
Volts AC: 600
Diameter: 1/2 in
Color: Black
Length: 6 in
Volts AC: 600