Flexible Heat Shrink, Adhesive Lined, 3/4", Black, (3) 6" Pieces

Item #: 220288

Cat #: HSTTVA75-Y

UPC: 074983617500

Sign In or Register to view pricing and more.
Flexible Heat Shrink, Adhesive Lined, 3/4", Black, (3) 6" Pieces

Overview

Flexible Heat Shrink, Adhesive Lined, 3/4", Black, (3) 6" Pieces
Also known as: 074983617500, HSTTVA75-Y

Specifications

Diameter: 3/4 in
Length: 6 in
Color: Black
Volts AC: 600
Diameter: 3/4 in
Color: Black
Length: 6 in
Volts AC: 600