1A, 125V, 234 Series

Item #: 2204395

Cat #: 0234001.MXP

UPC: 079458907292

to view pricing and more.
Documents & Guides
1 Amp, 125V DC, 234 Series, 5x20mm, Medium-Acting Radial Leaded Ceramic Body,

Overview

1 Amp, 125V DC, 234 Series, 5x20mm, Medium-Acting Radial Leaded Ceramic Body,

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458907292, 0234001.MXP

Specifications

Amps: 1
Volts DC: 125
Type: Fuse, Electronic
Speed: Medium Time Delay
Amps: 1
Type: Fuse, Electronic
Volts DC: 125
Speed: Medium Time Delay