5X20MM FUSE 250V 2A GGM

Item #: 22048
Cat #: GGM2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
250V,Fast Acting Glass 5mm x 20mm 250 Volts 2 Amps GGM series.

Overview

250V,Fast Acting Glass 5mm x 20mm 250 Volts 2 Amps GGM series.
Also known as: GGM2

Specifications

Opening: Fast-Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Opening: Fast-Acting
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Diameter: 5 mm
Material: Glass
Amps: 2
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)