Push Button, 3-Position, Push-Pull, Illuminated, Red, 30mm

Item #: 2205

Cat #: 800T-FXNQ24RA7

UPC: 662073152798

to view pricing and more.
Documents & Guides
Push Button, 3 Position, Push-Pull, Momentary-Maintained-Momentary, 30mm, Red, Mushroom Head, 24 Volt AC/DC, Full Voltage, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, 3 Position, Push-Pull, Momentary-Maintained-Momentary, 30mm, Red, Mushroom Head, 24 Volt AC/DC, Full Voltage, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 662073152798, 800T-FXNQ24RA7

Specifications

Color: Red
Volts DC: 24
Size: 30 mm
Type: 3-Position, Pushbutton
Volts AC: 24
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Volts AC: 24
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 24
Type: 3-Position, Pushbutton
Family / Style: 800T