CABLE TIE 18LB 14IN UV BLACK NYLON

Item #: 22061

Cat #: TY234MX

UPC: 786210884189

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 355.6mm (14.0 Inches), Width of 2.54mm (0.10 Inches), Thickness of 1.1mm (0.043 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack

Overview

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 355.6mm (14.0 Inches), Width of 2.54mm (0.10 Inches), Thickness of 1.1mm (0.043 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack
Also known as: 786210884189, TY234MX, Solar Tie

Specifications

Width: 0.090 in
Color: Black
Weight Capacity: 18 lbs
Diameter: 4 in
Material: Nylon
Length: 14 in
Width: 0.090 in
Weight Capacity: 18 lbs
Material: Nylon
Color: Black
Diameter: 4 in
Length: 14 in