Combo Wallplate, 2-Gang, Toggle/Duplex, Nylon, Ivory, Midway

Item #: 22063

Cat #: PJ18-I

UPC: 078477958506

to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Ivory.

Overview

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Ivory.

2-Gang 1-Toggle 1-Duplex Combination Wallplate, Midway Size, Ivory

Also known as: 078477958506, PJ18-I

Specifications

Size: Midway
Type: Combination Plate, Toggle/Duplex
Gangs: 2
Mounting: Device
Material: Thermoplastic, Nylon
Color: Ivory
Size: Midway
Gangs: 2
Material: Thermoplastic, Nylon
Type: Combination Plate, Toggle/Duplex
Mounting: Device
Color: Ivory