AC Drive, PowerFlex 755TS, 400VAC, 22A, 7.5/11kW, Open, DB Transistor, Frame 2

Item #: 2206702

Cat #: 20G21NC022JA0NNNNN

UPC: 195272137285

to view pricing and more.
Documents & Guides
No Documents Available
PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Open Type, 400 VAC, 3 PH, 22 Amps, 11kW ND, 7.5kW HD, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 2 *** Rockwell Automation Preferred Product ***

Overview

PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Open Type, 400 VAC, 3 PH, 22 Amps, 11kW ND, 7.5kW HD, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 2 *** Rockwell Automation Preferred Product ***

PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.

Also known as: 195272137285, 20G21NC022JA0NNNNN

Specifications

Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product