10.5W A19 LED Lamp, 27K

Item #: 2206892

Cat #: S12422

UPC: 045923124228

to view pricing and more.
Documents & Guides
10.5 Watt LED A19; Clear; Medium Base; 2700K; 90 CRI; 120 Volt

Overview

10.5 Watt LED A19; Clear; Medium Base; 2700K; 90 CRI; 120 Volt

The most common, useful lamps on the market are now suitable for use nationwide with their 90 CRI T20 CEC rating. Satco's S12422 A19, 2700K,10.5-watt clear lamp incorporates all the latest LED technologies for superior lumen output, efficiency and long life wherever they're used!

Also known as: 045923124228, S12422

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 10.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1100
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Dimmable: Yes
Volts AC: 120
Material: Glass, Aluminum
Shape: A19 (Arbitrary)
Wattage: 10.500
Light Technology: LED