25T5/LED/46-840/BP/HO/SE-DE

Item #: 2206980

Cat #: S39718

UPC: 045923397189

to view pricing and more.
25 Watt T5 LED; Miniature bi-pin Base; 4000K; 50000 Average rated hours; 3300 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Overview

25 Watt T5 LED; Miniature bi-pin Base; 4000K; 50000 Average rated hours; 3300 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Satco's S39718 25-watt, T5 LED bulb is an energy efficient lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this easy to install, Frosted white bulb. There is no ballast or external driver required for this lamp that delivers 50,000 hours of cool white light.

Also known as: 045923397189, S39718

Specifications

Lumens: 3300
Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Wattage: 25
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 3300
Shape: T5 (Tubular)
Material: Glass
Light Technology: LED
Base: 2-Pin (G5)
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Wattage: 25
Color Rendering Index (CRI): 83
Dimmable: No
Volts AC Range: 120 - 277