Softstarter, 210A, 208 - 600VAC, 100 - 250VAC Control, 3PH

Item #: 2207087

Cat #: PSTX210-600-70

UPC: 320500501501

Sign In or Register to view pricing and more.
PSTX210-600-70 Softstarter For Max 600V Main Voltage & 100 - 250V 50/60Hz Control Supply Voltage IEC Maximum of 210 Amp, 10 Inch Width, 19 Inch Height, 11 Inch Depth

Overview

PSTX210-600-70 Softstarter For Max 600V Main Voltage & 100 - 250V 50/60Hz Control Supply Voltage IEC Maximum of 210 Amp, 10 Inch Width, 19 Inch Height, 11 Inch Depth

The PSTX combines many years of research and product development with extensive knowledge of application specific requirements and needs. The PSTX is our latest advancement in motor control and protection and adds new functionality with increased reliability to any motor starting application.

Also known as: 320500501501, PSTX210-600-70

Specifications

Phase: 3
Volts DC Control: 24
Amps: 169, 192
Volts AC Control Range: 100 - 250
Phase: 3
Amps: 169, 192
Volts DC Control: 24
Volts AC Control Range: 100 - 250