Wireway, Type 1, Hinged-Cover, 6" x 6" x 36", Steel, Gray, Includes Knockouts.

Item #: 22077

Cat #: F66G36WK

UPC: 783510529703

to view pricing and more.
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 36", Material/Finish: Steel/Gray, Includes Knockouts.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 36", Material/Finish: Steel/Gray, Includes Knockouts.

Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 36", Material/Finish: Steel/Gray, Includes Knockouts.

Also known as: 783510529703, F66G36WK

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Number of Knockouts: 12
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Material: Steel
Number of Knockouts: 12
Color: Gray
Length: 36 in
Width: 6 in
Knockouts: Yes