Comb Devices, Residential, Single Pole Toggle, 3 Way Toggle, 15A 12

Item #: 220774
Cat #: RC103W
UPC: 883778109911
Sign In or Register to view pricing and more.
Comb Devices, Residential, Single Pole Toggle, 3 Way Toggle, 15A 120V, Self Ground , Side Wired, White

Overview

Comb Devices, Residential, Single Pole Toggle, 3 Way Toggle, 15A 120V, Self Ground , Side Wired, White
The Hubbell HUBRC103W toggle features a quiet snap action mechanism, standard self-grounding staple and elongated strap with continuous plaster ears.
Also known as: 883778109911, RC103W

Specifications

Type: Toggle Switch, 2 Device, Duplex
Volts AC: 120, 277
Color: White
Type: Toggle Switch, 2 Device, Duplex
Color: White
Volts AC: 120, 277

Customer Reviews

No reviews for this product
(0)