13W Wall Lantern, Prairie Rock

Item #: 220809

Cat #: 10903PR

UPC: 783927226479

Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, Randolph, 13W, Outdoor, Color: Prairie Rock. Includes: Photocell.

Overview

Wall Lantern, Randolph, 13W, Outdoor, Color: Prairie Rock. Includes: Photocell.
Also known as: 783927226479, 10903PR

Specifications

Wattage: 13
Type: Lantern, Photocell
Volts AC: 120
Color: Stone
Mounting: Wall
Wattage: 13
Volts AC: 120
Mounting: Wall
Type: Lantern, Photocell
Color: Stone