6" Canless LED Downlight, White

Item #: 2208876

Cat #: HLBQL6099FS1E

UPC: 080083190218

to view pricing and more.
Documents & Guides
6-Inch HLB Quicklink Low Voltage Lighting, 12 Watt, 120V, 600 Lumens (Nominal), 90 CRI Min, 5-Color Selectable CCT, 120V, Phase Cut 5% Dimming

Overview

6-Inch HLB Quicklink Low Voltage Lighting, 12 Watt, 120V, 600 Lumens (Nominal), 90 CRI Min, 5-Color Selectable CCT, 120V, Phase Cut 5% Dimming
Also known as: 080083190218, HLBQL6099FS1E

Specifications

Wattage: 12
Volts AC: 120
Color: White
Dimmable: Yes
Color Temperature: Selectable
Wattage: 12
Color: White
Color Temperature: Selectable
Volts AC: 120
Dimmable: Yes