
4" LED Downlight, Selectable CCT, Dimmable
Item #: 2208883
Cat #: RLQL4069SE010DM
UPC: 080083182442
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Low Voltage LED Downlight, 6.7 Watt, 120-277V, 600 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 0-10V 5% Dimming
Overview
4 Inch Low Voltage LED Downlight, 6.7 Watt, 120-277V, 600 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 0-10V 5% Dimming
Also known as: 080083182442, RLQL4069SE010DM
Specifications
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Diameter: | 4 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 6.700 |
| Lumens: | 600 |
| Size: | 4 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Wattage: | 6.700 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Diameter: | 4 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |