REXEL logo

F Connector, RG6, Twist-On

Item #: 2209
Cat #: 85-053
UPC: 783250850532
Sign In or Register to view pricing and more.
F Connector, RG6, Twist-On, Includes: (10) Connectors.

Product Overview

F Connector, RG6, Twist-On, Includes: (10) Connectors.
Also known as: 783250850532, 85-053
Frequently Bought Together (72)
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
80781-W Wall Plate, Coax/F Connector, 75 Ohm, 1-Gang, White, Standard
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Leviton
PJ8-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White, Midway
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Kidde Fire
21007581 Ionization Smoke Detector
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Leviton
PJ26-W Decora Wallplate, 1-Gang, Nylon, White, Midway
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Nutone
BK115LWH Wired Chime Kit, Illuminated, 1-Pushbutton, Surface Mount, White
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Leviton
PJ262-W Decora Wallplate, 2-Gang, Nylon, White, Midway
Leviton
PJ1-W Toggle Wallplate, 1-Gang, Nylon, White, Midway
Leviton
PJ2-W Toggle Wallplate, 2-Gang, Nylon, White, Midway
Arlington
BE1 Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic
Leviton
PJ3-W Toggle Wallplate, 3-Gang, Nylon, White, Midway
Leviton
PJ263-W Decora Wallplate, 3-Gang, Nylon, White, Midway
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Leviton
54504-2W 4-Way Switch, Framed Toggle, 15A, 120/277V, White, Side Wired
Leviton
80781-W Wall Plate, Coax/F Connector, 75 Ohm, 1-Gang, White, Standard
Leviton
41084-FWF F-Type Adapter, Nickle Plated, White
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Genesis
5003-11-08 18 AWG, RG-6/U, CL2/CATV, Non-Plenum
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
Leviton
80409-W Decora Wallplate, 2-Gang, Thermoset, White
Leviton
41080-2WP Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, White
Arlington
LV1 Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic
Leviton
40259-W Wall Plate & Connector, F Coaxial and Telephone Jack, 1-Gang, White
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
40249-W Telephone Jack Wallplate, 1-Gang, Plastic, White
Leviton
41080-1WP Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, White
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
88009 Toggle Switch Wallplate, 2-Gang, Thermoset, White
Arlington
BE1 Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic
Leviton
41642-W Multimedia Decora Insert, 2-Port, White
Kidde Fire
21007581 Ionization Smoke Detector
Thomas & Betts
3080-9 3-1/2" Round Fixture Box, Depth: 2-1/8", Old Work *** Discontinued ***
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Multiple
RMX123WG250CL NM-B - 12/3 Solid Copper Yellow 250'
Appleton
C-750 NM Cable Connector, 3/4", 2-Screw, 10(3) to 8(2) AWG, Zinc Die Cast
nVent Erico
815880 GROUND ROD,GALV,POINTED
Leviton
5224-2W Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, White
Bizline
R8ZNK Zip-It Anchor Kit, Nylon, # 8 x 1"
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Hubbell-TayMac
MM510C In-Use Cover, 1-Gang, Weatherproof
Leviton
GFWT2-W Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Hubbell-Raco
295-1 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Appleton
DC-10 Duct Seal Compound, 1 lb bag
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Nutone
BK115LWH Wired Chime Kit, Illuminated, 1-Pushbutton, Surface Mount, White
3M
1700C-BLUE Vinyl Electrical Tape, Blue, 3/4" x 66'
Bizline
R62FHP Machine Screw, Flat Head / Phillips, 6-32 x 2"
Leviton
5224-2I Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, Ivory
Leviton
T5320-I Tamper Resistant Duplex Receptacle, 15A, 125V, Ivory
3M
2155-3/4X22FT Rubber Splicing Tape, 3/4" x 22'
Hubbell-Raco
5103-0 GFCI Weatherproof Cover, 1-Gang, Die Cast
SYLVANIA
40B10C/BL/2PK-120V Incandescent Lamp, B10, 40W, 120V, Clear
Appleton
C-1250 Box Connector, 1-1/4" , SEU Type
Bizline
R101PK Anchor Kit , Pan Head Screws, # 10 x 1"

Specifications

Type: Crimp, RG-59, Twist-On, Connector, F-Connector, RG-6, RG-6 Quad
Color: Metallic
Standards: California Proposition 65
Type: Crimp, RG-59, Twist-On, Connector, F-Connector, RG-6, RG-6 Quad
Standards: California Proposition 65
Color: Metallic

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)