M18 FUEL™ w/ ONE-KEY™ High Torque Impact Wrench 1/2" Pin Detent Kit

Item #: 2209211

Cat #: 2862-22R

UPC: 045242778966

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ w/ ONE-KEY™ High Torque Impact Wrench 1/2" Pin Detent Kit, Includes: (1) M18 FUEL™ w/ ONE-KEY™ High Torque Impact Wrench 1/2" Pin Detent (2862-20), (2) REDLITHIUM XC5.0™ Batteries, (1) M12-M18 Multi-Voltage Charger & (1) Carrying Case

Overview

M18 FUEL™ w/ ONE-KEY™ High Torque Impact Wrench 1/2" Pin Detent Kit, Includes: (1) M18 FUEL™ w/ ONE-KEY™ High Torque Impact Wrench 1/2" Pin Detent (2862-20), (2) REDLITHIUM XC5.0™ Batteries, (1) M12-M18 Multi-Voltage Charger & (1) Carrying Case

The 2862 M18™ FUEL™ w/ ONE-KEY™ High Torque 1/2” Impact Wrench with Pin Detent provides the Most Powerful, Most Compact, and the Most Repeatable Impact Wrench in the industry! The POWERSTATE™ Brushless motor delivers up to 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque, providing users a cordless solution that will eliminate the need for corded Impact Wrenches. The industry’s most compact cordless High Torque Impact wrench at 8.1” in length, this tool allows for more access in tight spaces. REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery. Compatible with ONE-KEY, this is the industry’s first High Torque Impact Wrench that wirelessly connects to a smart phone to Customize, Track and Manage a tool’s performance and location. Unlimited Tool Customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. With ONE-KEY™, users now have a tool that delivers the most repeatable torque output in the industry. Users looking for a targeted torque range now have solution that will get users close to their targeted torque value, reducing the likelihood of significant under or over torque. Users will experience less rework, less damage, and increased productivity that will get users closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Once the profiles are saved to the tool, the connection to the smart phone is no longer necessary. Your custom profiles are also saved in the cloud so that they can be accessed at any time. Integrated Tool Tracking, also available through ONE-KEY™, provides full visibility to how and where tools are being used across your network of jobs and users. The app will track all ONE-KEY™ compatible devices within 100 ft range of your phone. By building the functionality into the tool, not the battery, all devices are trackable even if the battery is not charged or on the tool. The app will automatically keep records of the last time a tool was within range of the app, allowing you to pinpoint missing tools quicker and increase accountability of your crew. If you’re having trouble locating a lost tool, expand your search with the help of anybody with the ONE-KEY™ app. By opting in, when any phone with the app comes within 100 ft of your tool, you will receive an updated location. Paired with tracking, Integrated Tool Security provides the ultimate theft protection. Protect your investment with features like tool lock-out, or hide tool from the nearby devices screen so only you can see your tool is in range. If your tool is lost or stolen, render it useless by sending a remote command to the tool to shut itself off the next time it comes within range of any ONE-KEY™ app.

Also known as: 045242778966, 2862-22R

Specifications

Type: Lithium Battery
Size: 1/2 in
Type: Lithium Battery
Size: 1/2 in