50a Surface Mount, Receptacle, Unmetered, 6-50R

Item #: 220932

Cat #: U501MW

UPC: 784567569551

to view pricing and more.
50a Surface Mount, Receptacle, Unmetered, 6-50R - H x W x D: 7-1/8" x 5-3/4" x 5-3/16" Midwest Electric S Temporary Power And Power Outlets Are A Means Of Providing Power Required By Various Construction Trades, Residential Sites, And Mobile Electrical Applications. Temporary Power And Power Outlets Offer One Or More Receptacles, With Or Without Overcurrent Protection, Disconnecting, Metering, And/or Pedestal Mounting Functions, In A Single Enclosure Of G-90 Zinc-coated Steel. Thenema 3r Rainproof Enclosure Is Lockable And Engineered To Provide Maximum Protection Against Weather, Vandalism, And Normal Field Use.

Overview

50a Surface Mount, Receptacle, Unmetered, 6-50R - H x W x D: 7-1/8" x 5-3/4" x 5-3/16" Midwest Electric S Temporary Power And Power Outlets Are A Means Of Providing Power Required By Various Construction Trades, Residential Sites, And Mobile Electrical Applications. Temporary Power And Power Outlets Offer One Or More Receptacles, With Or Without Overcurrent Protection, Disconnecting, Metering, And/or Pedestal Mounting Functions, In A Single Enclosure Of G-90 Zinc-coated Steel. Thenema 3r Rainproof Enclosure Is Lockable And Engineered To Provide Maximum Protection Against Weather, Vandalism, And Normal Field Use.
Also known as: 784567569551, U501MW

Specifications

Type: Receptacle
Material: Steel
Type: Receptacle
Material: Steel