TB TY23M-9 CABLE TIE 18LB 4IN WHITE

Item #: 22096

Cat #: TY23M-9

UPC: 786210883809

to view pricing and more.
TB TY23M-9 CABLE TIE 18LB 4IN WHITETHB TY23M-9 CABLE TIE 18LB 4I

Overview

TB TY23M-9 CABLE TIE 18LB 4IN WHITETHB TY23M-9 CABLE TIE 18LB 4I
Also known as: 786210883809, TY23M-9

Specifications

Diameter: 0.630 in
Width: 0.090 in
Weight Capacity: 18 lbs
Color: White
Material: Nylon
Length: 3.620 in
Diameter: 0.630 in
Weight Capacity: 18 lbs
Material: Nylon
Width: 0.090 in
Color: White
Length: 3.620 in