AC Drive, PowerFlex 755TS, 480VAC, 125A, 100HP/ND, 75HP/HD, Frame 6

Item #: 2209761

Cat #: 20G2AND125JA0NNNNN

UPC: 195272355375

to view pricing and more.
Documents & Guides
PowerFlex 755TS AC Drive, with dual Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 480 VAC, 3 PH, 125 Amps, 100HP ND, 75HP HD, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 6 *** Rockwell Automation Preferred Product ***

Overview

PowerFlex 755TS AC Drive, with dual Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 480 VAC, 3 PH, 125 Amps, 100HP ND, 75HP HD, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 6 *** Rockwell Automation Preferred Product ***

PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.

Also known as: 195272355375, 20G2AND125JA0NNNNN

Specifications

Type: AC Drive
Horsepower: 75, 100
Volts AC: 480
Amps: 125
Size: Frame 6
Special Program: Rockwell Automation Preferred Product
Type: AC Drive
Volts AC: 480
Size: Frame 6
Horsepower: 75, 100
Amps: 125
Special Program: Rockwell Automation Preferred Product