Pop-Up Power Outlet Assembly, Kitchen Counter
Item #: 2210206
Cat #: PUFP-CT-BK-PB
UPC: 784149408322
to view pricing and more.
Documents & Guides
Pop-Up Power Outlet Assembly, Kitchen Counter, 20A (TR) Self-Testing Receptacle, Black
Overview
Pop-Up Power Outlet Assembly, Kitchen Counter, 20A (TR) Self-Testing Receptacle, Black
The Lew Electric PUFP-CT-BK-PB countertop pop up box is designed to be hidden in a kitchen countertop or any other indoor surface where it is not possible or convenient to have a wall outlet. When in the closed position the outlet is hidden under the counter. When power is needed, simply press the spring-loaded button and the tension adjustable top raises up. The outlet is 20 Amp rated, integrated GFCI protection, has tamper resistant (TR) plugs, and is also weather resistant.
The pop up features an IP44 water rating and is splash rated. There is also a gasket under the bezel to prevent water intrusion from underneath the cover.
Also known as: 784149408322, PUFP-CT-BK-PB
Specifications
| Color: | Black |
| Amps: | 20 |
| Color: | Black |
| Amps: | 20 |