60.00in Straight Section / KO

Item #: 22111

Cat #: F44G60WK

UPC: 783510529406

to view pricing and more.
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x60.00, Gray, Steel

Overview

Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x60.00, Gray, Steel

Available in lengths from 12.00 in. (305 mm), with or without knockouts.

Also known as: 783510529406, F44G60WK

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Length: 60 in
Color: Gray
Width: 4 in
Height: 4 in
IP/NEMA Rating: IP30
Material: Steel
Number of Knockouts: 20
Knockouts: Yes
Length: 60 in
Width: 4 in
IP/NEMA Rating: IP30
Number of Knockouts: 20
Color: Gray
Height: 4 in
Material: Steel
Knockouts: Yes